Wiper 006N NBR 45x60x6 L=4,3

  • ERIKS:14409487
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

5+

€5.64

20.00%

10+

€4.58

35.00%

30+

€3.53

50.00%

50+

€3.17

55.00%

100+

€2.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
45 mm
Groove Diameter
60 mm
Groove Width
4.3 mm
Seal height
6 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
45 mm
D
60 mm
L
4.3 mm
D1
52.4 mm
H
6 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s