Wiper 006N NBR 43x55x7 L=5,3

  • ERIKS:14409484
Image 1
Image 2
Image 1
Image 2
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

86 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

5+

€5.40

20.00%

10+

€4.39

35.00%

30+

€3.38

50.00%

50+

€3.04

55.00%

100+

€2.70

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
43 mm
Groove Diameter
55 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
43 mm
D
55 mm
L
5.3 mm
D1
48.4 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s