Wiper 006N NBR 42x50,6x7 L=5,3

  • ERIKS:14409483
Image 1
Image 2
Image 1
Image 2
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

5+

€5.28

20.00%

10+

€4.29

35.00%

30+

€3.30

50.00%

50+

€2.97

55.00%

100+

€2.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
42 mm
Groove Diameter
50.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
42 mm
D
50.6 mm
L
5.3 mm
D1
45.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s