Wiper 006N NBR 38x46,6x7 L=5,3

  • ERIKS:14409478
Image 1
Image 2
Image 1
Image 2
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.05

-

5+

€4.84

20.00%

10+

€3.93

35.00%

30+

€3.03

50.00%

50+

€2.72

55.00%

100+

€2.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
38 mm
Groove Diameter
46.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
38 mm
D
46.6 mm
L
5.3 mm
D1
41.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s