Wiper 006N NBR 35x43,6x7 L=5,3

  • ERIKS:11175192
Image 1
Image 2
Image 1
Image 2
Save to list

€5.60/ pieceexcl. VAT

€6.78incl. VAT

62 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.60

-

5+

€4.48

20.00%

10+

€3.64

35.00%

30+

€2.80

50.00%

50+

€2.52

55.00%

100+

€2.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
35 mm
Groove Diameter
43.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
35 mm
D
43.6 mm
L
5.3 mm
D1
38 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s