Wiper 006N NBR 35x40,2x5 L=3,9

  • ERIKS:14409473
Image 1
Image 2
Image 1
Image 2
Save to list

€5.60/ pieceexcl. VAT

€6.78incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.60

-

5+

€4.48

20.00%

10+

€3.64

35.00%

30+

€2.80

50.00%

50+

€2.52

55.00%

100+

€2.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
35 mm
Groove Diameter
40.2 mm
Groove Width
3.9 mm
Seal height
5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
35 mm
D
40.2 mm
L
3.9 mm
D1
38 mm
H
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s