Wiper 006N NBR 330x346,2x16 L=10,3

  • ERIKS:14409566
Image 1
Image 2
Image 1
Image 2
Save to list

€87.30/ pieceexcl. VAT

€105.63incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.30

-

5+

€69.84

20.00%

10+

€56.75

35.00%

30+

€43.65

50.00%

50+

€39.28

55.00%

100+

€34.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
330 mm
Groove Diameter
346.2 mm
Groove Width
10.3 mm
Seal height
16 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
330 mm
D
346.2 mm
L
10.3 mm
D1
337.6 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s