Wiper 006N NBR 320x335x12 L=8,3

  • ERIKS:14409564
Image 1
Image 2
Image 1
Image 2
Save to list

€83.20/ pieceexcl. VAT

€100.67incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€83.20

-

5+

€66.56

20.00%

10+

€54.08

35.00%

30+

€41.60

50.00%

50+

€37.44

55.00%

100+

€33.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
320 mm
Groove Diameter
335 mm
Groove Width
8.3 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
320 mm
D
335 mm
L
8.3 mm
D1
327.4 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s