



€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
5+ | €4.12 | 20.00% |
10+ | €3.35 | 35.00% |
30+ | €2.58 | 50.00% |
50+ | €2.32 | 55.00% |
100+ | €2.06 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 31.75 mm |
Groove Diameter | 41.27 mm |
Groove Width | 4.76 mm |
Seal height | 7.15 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 31.75 mm |
D | 41.27 mm |
L | 4.76 mm |
D1 | 37.97 mm |
H | 7.15 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |