



€4.89/ pieceexcl. VAT
€5.92incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.89 | - |
5+ | €3.91 | 20.00% |
10+ | €3.18 | 35.00% |
30+ | €2.44 | 50.00% |
50+ | €2.20 | 55.00% |
100+ | €1.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 30 mm |
Groove Diameter | 40.2 mm |
Groove Width | 3.1 mm |
Seal height | 4 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 30 mm |
D | 40.2 mm |
L | 3.1 mm |
D1 | 34.2 mm |
H | 4 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |