Wiper 006N NBR 30x38,6x7 L=5,3

  • ERIKS:11175190
Image 1
Image 2
Image 1
Image 2
Save to list

€4.89/ pieceexcl. VAT

€5.92incl. VAT

78 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.89

-

5+

€3.91

20.00%

10+

€3.18

35.00%

30+

€2.44

50.00%

50+

€2.20

55.00%

100+

€1.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
30 mm
Groove Diameter
38.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
30 mm
D
38.6 mm
L
5.3 mm
D1
33.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s