Wiper 006N NBR 300x320x18 L=10,3

  • ERIKS:10017567
Image 1
Image 2
Image 1
Image 2
Save to list

€75.30/ pieceexcl. VAT

€91.11incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.30

-

5+

€60.24

20.00%

10+

€48.95

35.00%

30+

€37.65

50.00%

50+

€33.89

55.00%

100+

€30.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
300 mm
Groove Diameter
320 mm
Groove Width
10.3 mm
Seal height
18 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
300 mm
D
320 mm
L
10.3 mm
D1
310 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s