Wiper 006N NBR 290x305 L=7,7

  • ERIKS:10017565
Image 1
Image 2
Image 1
Image 2
Save to list

€143.50/ pieceexcl. VAT

€173.64incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€143.50

-

10+

€129.15

10.00%

25+

€114.80

20.00%

50+

€100.45

30.00%

100+

€93.28

35.00%

500+

€71.75

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
290 mm
Groove Width
7.7 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s