Wiper 006N NBR 27x35x7 L=5,3

  • ERIKS:14409459
Image 1
Image 2
Image 1
Image 2
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.49

-

5+

€3.59

20.00%

10+

€2.92

35.00%

30+

€2.25

50.00%

50+

€2.02

55.00%

100+

€1.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
27 mm
Groove Diameter
35 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
27 mm
D
35 mm
L
5.3 mm
D1
29.4 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s