



€60.60/ pieceexcl. VAT
€73.33incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.60 | - |
5+ | €48.48 | 20.00% |
10+ | €39.39 | 35.00% |
30+ | €30.30 | 50.00% |
50+ | €27.27 | 55.00% |
100+ | €24.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 260 mm |
Groove Diameter | 280 mm |
Groove Width | 10.3 mm |
Seal height | 18 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 260 mm |
D | 280 mm |
L | 10.3 mm |
D1 | 270 mm |
H | 18 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |