Wiper 006N NBR 25x35x10 L=7,2

  • ERIKS:14229341
Image 1
Image 2
Image 1
Image 2
Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.23

-

5+

€3.38

20.00%

10+

€2.75

35.00%

30+

€2.12

50.00%

50+

€1.90

55.00%

100+

€1.69

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
25 mm
Groove Diameter
35 mm
Groove Width
7.2 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
25 mm
D
35 mm
L
7.2 mm
D1
29.6 mm
H
10 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s