Wiper 006N NBR 250x270x18 L=10,3

  • ERIKS:10017561
Image 1
Image 2
Image 1
Image 2
Save to list

€57.20/ pieceexcl. VAT

€69.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.20

-

5+

€45.76

20.00%

10+

€37.18

35.00%

30+

€28.60

50.00%

50+

€25.74

55.00%

100+

€22.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
250 mm
Groove Diameter
270 mm
Groove Width
10.3 mm
Seal height
18 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
250 mm
D
270 mm
L
10.3 mm
D1
260 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s