Wiper 006N NBR 24x32x3,5 L=2,3

  • ERIKS:14409455
Image 1
Image 2
Image 1
Image 2
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.09

-

5+

€3.27

20.00%

10+

€2.66

35.00%

30+

€2.05

50.00%

50+

€1.84

55.00%

100+

€1.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
24 mm
Groove Diameter
32 mm
Groove Width
2.3 mm
Seal height
3.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
24 mm
D
32 mm
L
2.3 mm
D1
26.8 mm
H
3.5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s