Wiper 006N NBR 22x30,6x7 L=5,3

  • ERIKS:14409450
Image 1
Image 2
Image 1
Image 2
Save to list

€3.84/ pieceexcl. VAT

€4.65incl. VAT

124 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.84

-

5+

€3.07

20.00%

10+

€2.50

35.00%

30+

€1.92

50.00%

50+

€1.73

55.00%

100+

€1.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
22 mm
Groove Diameter
30.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
22 mm
D
30.6 mm
L
5.3 mm
D1
25 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s