Wiper 006N NBR 225x245x18 L=10,3

  • ERIKS:10017556
Image 1
Image 2
Image 1
Image 2
Save to list

€49.00/ pieceexcl. VAT

€59.29incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.00

-

5+

€39.20

20.00%

10+

€31.85

35.00%

30+

€24.50

50.00%

50+

€22.05

55.00%

100+

€19.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
225 mm
Groove Diameter
245 mm
Groove Width
10.3 mm
Seal height
18 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
225 mm
D
245 mm
L
10.3 mm
D1
234.8 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s