Wiper 006N NBR 220x235x16 L=10,3

  • ERIKS:14409560
Image 1
Image 2
Image 1
Image 2
Save to list

€47.40/ pieceexcl. VAT

€57.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.40

-

5+

€37.92

20.00%

10+

€30.81

35.00%

30+

€23.70

50.00%

50+

€21.33

55.00%

100+

€18.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
220 mm
Groove Diameter
235 mm
Groove Width
10.3 mm
Seal height
16 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
220 mm
D
235 mm
L
10.3 mm
D1
227.4 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s