Wiper 006N NBR 22,22x31,75x7,1 L=4,74

  • ERIKS:14409451
Image 1
Image 2
Image 1
Image 2
Save to list

€3.86/ pieceexcl. VAT

€4.67incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.86

-

5+

€3.09

20.00%

10+

€2.51

35.00%

30+

€1.93

50.00%

50+

€1.74

55.00%

100+

€1.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
22.22 mm
Groove Diameter
31.75 mm
Groove Width
4.74 mm
Seal height
7.1 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
22.22 mm
D
31.75 mm
L
4.74 mm
D1
28.15 mm
H
7.1 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s