Wiper 006N NBR 20x25x6 L=4,3

  • ERIKS:14409448
Image 1
Image 2
Image 1
Image 2
Save to list

€3.58/ pieceexcl. VAT

€4.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.58

-

5+

€2.86

20.00%

10+

€2.33

35.00%

30+

€1.79

50.00%

50+

€1.61

55.00%

100+

€1.43

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
20 mm
Groove Diameter
25 mm
Groove Width
4.3 mm
Seal height
6 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
20 mm
D
25 mm
L
4.3 mm
D1
23 mm
H
6 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s