Wiper 006N NBR 200x220x18 L=10,3

  • ERIKS:14409556
Image 1
Image 2
Image 1
Image 2
Save to list

€41.40/ pieceexcl. VAT

€50.09incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.40

-

5+

€33.12

20.00%

10+

€26.91

35.00%

30+

€20.70

50.00%

50+

€18.63

55.00%

100+

€16.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
200 mm
Groove Diameter
220 mm
Groove Width
10.3 mm
Seal height
18 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
200 mm
D
220 mm
L
10.3 mm
D1
210 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s