Wiper 006N NBR 19x28,4x7 L=5,3

  • ERIKS:14409446
Image 1
Image 2
Image 1
Image 2
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.46

-

5+

€2.77

20.00%

10+

€2.25

35.00%

30+

€1.73

50.00%

50+

€1.56

55.00%

100+

€1.38

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
19 mm
Groove Diameter
28.4 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
19 mm
D
28.4 mm
L
5.3 mm
D1
23 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s