Wiper 006N NBR 19,05x28,49x7,15 L=4,76

  • ERIKS:14409445
Image 1
Image 2
Image 1
Image 2
Save to list

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.47

-

5+

€2.78

20.00%

10+

€2.26

35.00%

30+

€1.74

50.00%

50+

€1.56

55.00%

100+

€1.39

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
19.05 mm
Groove Diameter
28.49 mm
Groove Width
4.76 mm
Seal height
7.15 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
19.05 mm
D
28.49 mm
L
4.76 mm
D1
23.4 mm
H
7.15 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s