Wiper 006N NBR 185x200x16 L=10,3

  • ERIKS:10017623
Image 1
Image 2
Image 1
Image 2
Save to list

€37.10/ pieceexcl. VAT

€44.89incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.10

-

5+

€29.68

20.00%

10+

€24.12

35.00%

30+

€18.55

50.00%

50+

€16.70

55.00%

100+

€14.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
185 mm
Groove Diameter
200 mm
Groove Width
10.3 mm
Seal height
16 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
185 mm
D
200 mm
L
10.3 mm
D1
192.6 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s