Wiper 006N NBR 16x22,8x4 L=3,1

  • ERIKS:14409439
Image 1
Image 2
Image 1
Image 2
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.08

-

5+

€2.46

20.00%

10+

€2.00

35.00%

30+

€1.54

50.00%

50+

€1.39

55.00%

100+

€1.23

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
16 mm
Groove Diameter
22.8 mm
Groove Width
3.1 mm
Seal height
4 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
16 mm
D
22.8 mm
L
3.1 mm
D1
19 mm
H
4 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s