



€31.20/ pieceexcl. VAT
€37.75incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.20 | - |
5+ | €24.96 | 20.00% |
10+ | €20.28 | 35.00% |
30+ | €15.60 | 50.00% |
50+ | €14.04 | 55.00% |
100+ | €12.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 163 mm |
Groove Diameter | 175.8 mm |
Groove Width | 7.3 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 163 mm |
D | 175.8 mm |
L | 7.3 mm |
D1 | 169 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |