Wiper 006N NBR 145x160 L=9

  • ERIKS:10017616
Image 1
Image 2
Image 1
Image 2
Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

Estimated delivery date - 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.30

-

10+

€24.57

10.00%

25+

€21.84

20.00%

50+

€19.11

30.00%

100+

€17.75

35.00%

500+

€13.65

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
145 mm
Groove Width
9 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s