Wiper 006N NBR 130x145 L=7

  • ERIKS:10017612
Image 1
Image 2
Image 1
Image 2
Save to list

€29.40/ pieceexcl. VAT

€35.57incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.40

-

10+

€26.46

10.00%

25+

€23.52

20.00%

50+

€20.58

30.00%

100+

€19.11

35.00%

500+

€14.70

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
130 mm
Groove Width
7 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s