Wiper 006N NBR 130x142,6x12 L=7,3

  • ERIKS:14409539
Image 1
Image 2
Image 1
Image 2
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.10

-

5+

€18.48

20.00%

10+

€15.02

35.00%

30+

€11.55

50.00%

50+

€10.40

55.00%

100+

€9.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
130 mm
Groove Diameter
142.6 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
130 mm
D
142.6 mm
L
7.3 mm
D1
136.2 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s