Wiper 006N NBR 12x18,6x5 L=3,8

  • ERIKS:14410339
Image 1
Image 2
Image 1
Image 2
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.60

-

5+

€2.08

20.00%

10+

€1.69

35.00%

30+

€1.30

50.00%

50+

€1.17

55.00%

100+

€1.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
12 mm
Groove Diameter
18.6 mm
Groove Width
3.8 mm
Seal height
5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12 mm
D
18.6 mm
L
3.8 mm
D1
15.2 mm
H
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s