Wiper 006N NBR 125x140x16 L=10,3

  • ERIKS:14409535
Image 1
Image 2
Image 1
Image 2
Save to list

€22.00/ pieceexcl. VAT

€26.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.00

-

5+

€17.60

20.00%

10+

€14.30

35.00%

30+

€11.00

50.00%

50+

€9.90

55.00%

100+

€8.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
125 mm
Groove Diameter
140 mm
Groove Width
10.3 mm
Seal height
16 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
125 mm
D
140 mm
L
10.3 mm
D1
132.5 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s