Wiper 006N NBR 120x130,6 L=5

  • ERIKS:10017607
Image 1
Image 2
Image 1
Image 2
Save to list

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.90

-

10+

€35.01

10.00%

25+

€31.12

20.00%

50+

€27.23

30.00%

100+

€25.29

35.00%

500+

€19.45

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
120 mm
Groove Width
5 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s