



€20.90/ pieceexcl. VAT
€25.29incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.90 | - |
5+ | €16.72 | 20.00% |
10+ | €13.59 | 35.00% |
30+ | €10.45 | 50.00% |
50+ | €9.40 | 55.00% |
100+ | €8.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 120 mm |
Groove Diameter | 128.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 120 mm |
D | 128.6 mm |
L | 5.3 mm |
D1 | 123 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |