Wiper 006N NBR 112x120 L=5

  • ERIKS:10017606
Image 1
Image 2
Image 1
Image 2
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

10+

€23.31

10.00%

25+

€20.72

20.00%

50+

€18.13

30.00%

100+

€16.84

35.00%

500+

€12.95

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
112 mm
Groove Width
5 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s