Wiper 006N NBR 110x118,6x7 L=5,3

  • ERIKS:10017605
Image 1
Image 2
Image 1
Image 2
Save to list

€18.80/ pieceexcl. VAT

€22.75incl. VAT

50 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.80

-

5+

€15.04

20.00%

10+

€12.22

35.00%

30+

€9.40

50.00%

50+

€8.46

55.00%

100+

€7.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
110 mm
Groove Diameter
118.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
110 mm
D
118.6 mm
L
5.3 mm
D1
113 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s