



€17.70/ pieceexcl. VAT
€21.42incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.70 | - |
5+ | €14.16 | 20.00% |
10+ | €11.51 | 35.00% |
30+ | €8.85 | 50.00% |
50+ | €7.97 | 55.00% |
100+ | €7.08 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 105 mm |
Groove Diameter | 113.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 105 mm |
D | 113.6 mm |
L | 5.3 mm |
D1 | 108.2 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |