
€35.00/ pieceexcl. VAT
€42.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.00 | - |
10+ | €31.50 | 10.00% |
25+ | €28.00 | 20.00% |
50+ | €24.50 | 30.00% |
100+ | €22.75 | 35.00% |
500+ | €17.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006F |
Rod diameter | 45 mm |
Groove Width | 5 mm |
Material seal | FKM |
Groove type | Closed |
Principle of operation | Single acting |