
€28.20/ pieceexcl. VAT
€34.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.20 | - |
5+ | €22.56 | 20.00% |
10+ | €18.33 | 35.00% |
30+ | €14.10 | 50.00% |
50+ | €12.69 | 55.00% |
100+ | €11.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006F |
Rod diameter | 30 mm |
Groove Width | 5 mm |
Material seal | FKM |
Groove type | Closed |
Principle of operation | Single acting |