
€22.50/ pieceexcl. VAT
€27.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.50 | - |
10+ | €20.25 | 10.00% |
25+ | €18.00 | 20.00% |
50+ | €15.75 | 30.00% |
100+ | €14.63 | 35.00% |
500+ | €11.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006F |
Rod diameter | 20 mm |
Groove Width | 5 mm |
Material seal | FKM |
Groove type | Closed |
Principle of operation | Single acting |