
€302.50/ pieceexcl. VAT
€366.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €302.50 | - |
10+ | €272.25 | 10.00% |
25+ | €242.00 | 20.00% |
50+ | €211.75 | 30.00% |
100+ | €196.63 | 35.00% |
500+ | €151.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006F |
Rod diameter | 180 mm |
Groove Width | 10 mm |
Material seal | FKM |
Groove type | Closed |
Principle of operation | Single acting |