



€25.10/ pieceexcl. VAT
€30.37incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.10 | - |
5+ | €20.08 | 20.00% |
10+ | €16.32 | 35.00% |
30+ | €12.55 | 50.00% |
50+ | €11.30 | 55.00% |
100+ | €10.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 90 mm |
Groove Diameter | 98 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 90 mm |
D | 98 mm |
L | 4 mm |
D1 | 96 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |