



€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
5+ | €17.52 | 20.00% |
10+ | €14.24 | 35.00% |
30+ | €10.95 | 50.00% |
50+ | €9.86 | 55.00% |
100+ | €8.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 80 mm |
Groove Diameter | 90 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 90 mm |
L | 6.3 mm |
D1 | 88 mm |
H | 9 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |