Wiper 005P PUR 80x88x7 L=4

  • ERIKS:14399765
Image 1
Image 2
Image 1
Image 2
Save to list

€21.90/ pieceexcl. VAT

€26.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.90

-

5+

€17.52

20.00%

10+

€14.24

35.00%

30+

€10.95

50.00%

50+

€9.86

55.00%

100+

€8.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
80 mm
Groove Diameter
88 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
80 mm
D
88 mm
L
4 mm
D1
86 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s