Wiper 005P PUR 65x73x7 L=4

  • ERIKS:14399762
Image 1
Image 2
Image 1
Image 2
Save to list

€17.40/ pieceexcl. VAT

€21.05incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.40

-

5+

€13.92

20.00%

10+

€11.31

35.00%

30+

€8.70

50.00%

50+

€7.83

55.00%

100+

€6.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
65 mm
Groove Diameter
73 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
65 mm
D
73 mm
L
4 mm
D1
71 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s