Wiper 005P PUR 60x68x7 L=4

  • ERIKS:14399760
Image 1
Image 2
Image 1
Image 2
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.00

-

5+

€12.80

20.00%

10+

€10.40

35.00%

30+

€8.00

50.00%

50+

€7.20

55.00%

100+

€6.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
005P
Rod diameter
60 mm
Groove Diameter
68 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
60 mm
D
68 mm
L
4 mm
D1
66 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s