



€13.30/ pieceexcl. VAT
€16.09incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
5+ | €10.64 | 20.00% |
10+ | €8.65 | 35.00% |
30+ | €6.65 | 50.00% |
50+ | €5.99 | 55.00% |
100+ | €5.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 50 mm |
Groove Diameter | 58 mm |
Groove Width | 5 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 50 mm |
D | 58 mm |
L | 5 mm |
D1 | 56 mm |
H | 7 mm |
L1 | 6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |