



€12.00/ pieceexcl. VAT
€14.52incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.00 | - |
5+ | €9.60 | 20.00% |
10+ | €7.80 | 35.00% |
30+ | €6.00 | 50.00% |
50+ | €5.40 | 55.00% |
100+ | €4.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 005P |
Rod diameter | 45 mm |
Groove Diameter | 53 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 53 mm |
L | 4 mm |
D1 | 51 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |